Select Country and Language Canada / French
Changer de pays
BMP71-LM | BRADY WORLDWIDE INC

BRADY WORLDWIDE INC | BMP71-LM | BMP71 Label Printer with LabelMark 6 Standard Labeling Software, 300 DPI, Thermal Transfer

  • Réf. fabricant BMP71-LM
  • PART #414880
Type: PRINTERS
Description

The BMP71 Label Printer is a portable printer with an impressive variety of features, label materials and design options. Whether you need 1/4" self-laminating wire marker labels or 2" wide vinyl pipe marker labels, this labeler can do it all! With a p rint speed of 1.5" per second, the BMP71 Label Printer can help you make labels faster and more efficiently than before. Its top features include built-in label design wizards, storage space for over 100,000 label files, and a large, full color graphic al screen that shows you exactly what your label will look like. The BMP71 Label Printer had more than 400 different labels options for a variety of applications, including workplace safety labels, wire and cable markers, patch panel labels, die cut la bels, flags, tags, arc flash labels, visual workplace labels, barcode labels, equipment ID, labels for bins, racks and shelves, 5S labels, facility identification and more. Included: BMP71 Printer, Hardsided carrying case, Battery Pack, AC adapter/batt ery charger (Charges in approx 4 hrs with machine off), USB cable, TLS2200/HandiMark label roll adapter, Cleaning card and swab, Product CD, Quick Start Guide, M71-R6000 black ribbon, M71-31-423 die cut labels, LabelMark Standard Software

Caractéristiques
  • Print Resolution: 300 dpi
  • Color Capability: Single Color Printing
  • Includes: BMP71 Printer, Hardsided carrying case, Battery Pack, AC adapter/battery charger (Charges in approx 4 hrs with machine off), USB cable, TLS2200/HandiMark label roll adapter, Cleaning card and swab, Product CD, Quick Start Guide, M71-R6000 black ribbon, M71-31-423 die cut labels and/or M71C-2000-580-WT labels, LabelMark Standard Software
Applications

Circuit Board Labeling, Data Communications Labeling, Facility, Safety & Maintenance Identification, General & Industrial Labeling, Laboratory Identification, Panel Identification, Security Identification, Wire & Cable Marking, Healthcare Identificatio n

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires