Select Country and Language Canada / French
Changer de pays
BP-IP300 | BRADY WORLDWIDE INC

BRADY WORLDWIDE INC | BP-IP300 | Brady's IP(TM) 300 DPI Thermal Transfer Printer is a new, smart solution for high-performance printing.

  • Réf. fabricant BP-IP300
  • PART #366000
Type: PRINTERS
Description

Brady's IP Thermal Transfer Printer is a new, smart solution for high-performance printing. The Brady IP#8482; Printer is a fully integrated, easy-to-use printer, material, and software system. Smart Cell technology allows the printer, materials, and ribbon to communicate with each other. The system offers material recognition, automatic formatting, and user-friendly printer features for labels, sleeves, and tags. - Brady IP#8482; Printer detects loaded material and ribbon and displays the user information on the LCD. - The material information is sent to the software, where template and settings are automatically populated. - Create data on template, then click and print. Load, click, and print. It's just that simple. The Brady IP thermal transfer printer series works best when you use Brady labels, Brady ribbons and Brady software.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires