Select Country and Language Canada / French
Changer de pays
BP192V1037C-16K | TRIPP LITE

TRIPP LITE | BP192V1037C-16K | Offers extended-run UPS operation when used in conjunction with compatible Tripp Lite UPS systems

  • Réf. fabricant BP192V1037C-16K
  • PART #640174
Type: BATTERY
Description

Tripp Lite's BP192V1037C-16K External Battery Pack with built-in 7A charger offers extended battery runtime when used in conjunction with compatible Tripp Lite UPS systems. Includes heavy gauge cabling to connect to host UPS. Multiple BP192V1037C-16K batteries can be daisy-chained for longer runtime configurations with appropriate contractor-supplied battery pack interconnection cabling (see manual). Internal battery charger is powered via hardwire connection to 120V 30A electrical service.COMPATIBLE UPS SYSTEMS: SU16000RT4U, SU16000RT4UHW and other Tripp Lite UPS systems specifying the use of this battery pack.

Caractéristiques
  • Includes built-in 7A charger powered via hardwire 120 V AC 30A input connection
Applications

Cabling to connect one BP192V1037C-16K is included - cabling for additional battery packs is contractor supplied

Spécifications
  • Multiple battery packs can be daisy-chained through each other to the UPS for even longer extended run operation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires