Select Country and Language Canada / French
Changer de pays
BP192V18-4U | TRIPP LITE

TRIPP LITE | BP192V18-4U | External Battery Pack for UPS System, Extends runtime of compatible Tripp Lite UPS systems with 192 V DC external battery connection, daisy-chain capability, 4U

  • Réf. fabricant BP192V18-4U
  • PART #381523
Description

Tripp Lite's BP192V18-4U rack/tower external battery pack offers extended battery runtime when used in conjunction with compatible Tripp Lite UPS systems. Multi-use form factor supports configuration in rackmount or stacking applications using only 4 rack spaces (4U). Upright tower configuration supported with optional 2-9USTAND accessory. Includes heavy-gauge cabling with high-current DC connectors for simple installation. Additional output connector allows multiple BP192V18-4U battery packs to be daisy-chained to the UPS for even longer extended run operation. COMPATIBLE UPS SYSTEMS - SU12000RT4U, SU12000RT4UHW, SU16000RT4U, SU16000RT4UHW, and other Tripp Lite UPS systems that specify the use of this battery pack.

Caractéristiques
  • Offers extended-run UPS operation when used in conjunction with compatible Tripp Lite UPS systems
  • Supports stacking or rackmount installation using only 4 rack spaces (4U)
  • Supports upright tower installation with optional 2-9USTAND accessory (holds 2 battery packs in tower configuration)
  • Set of input/output connectors allows multiple BP192V18-4U battery packs to be daisy-chained to the UPS for even longer extended run operation
  • Includes heavy gauge cabling with high current DC connectors for simple installation
  • Simple maintenance chassis contains (4) 40 lb single-user replaceable battery modules
  • Package includes - BP192V18-4U external battery pack, mounting hardware, instruction manual with warranty information
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires