Select Country and Language Canada / French
Changer de pays
BP24V33 | TRIPP LITE

TRIPP LITE | BP24V33 | 24V EXTERNAL BATTERY PACK USED ON SMART2200NET

  • Réf. fabricant BP24V33
  • PART #267517
Description

RETIRED

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Tripp Lite's BP24V33 external battery pack offers extended battery runtime when used in conjunction with Tripp Lite SmartPro UPS systems with a 24 Volt DC external battery connection. Stackable form factor supports configuration with up to 2 battery packs stacked with the UPS on top. Rugged all metal battery enclosure safely houses UPS batteries and includes heavy gauge cabling with pre-installed DC connectors for simple installation. Additional output connector allows multiple BP24V33 battery packs to be daisy-chained to the UPS for even longer extended run operation
  • Extends runtime of Tripp Lite UPS systems with 24 Volt DC external battery connection
  • Provides daisy-chain capability
  • Simple installation, stackable
  • Package includes - BP24V33 external battery pack, warranty information, instruction manual
Spécifications
  • External Battery Pack
  • Expandable Battery Runtime: Red Female DC Connector For Additional Battery Packs
  • DC System Voltage: 24 Volt DC
  • UPS Connection: 3 ft Attached Cable With Red DC Connector
  • Typical Battery Lifespan: 4-6 Years Typical (North America)
  • Unit Dimensions (HxWxD): 8 Inch x 11.5 Inch x 13 Inch
  • Material Of Construction: Putty Color Steel Housing
  • Form Factors Supported: Floorstanding Tower Format. Stackable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires