Select Country and Language Canada / French
Changer de pays
BP36V42-3U | TRIPP LITE

TRIPP LITE | BP36V42-3U | External Battery Pack for UPS Systems, Extends runtime of compatible UPS systems with 36 V DC external battery connector, 3U

  • Réf. fabricant BP36V42-3U
  • PART #381521
Description

BP36V42-3U rack/tower external battery pack offers extended battery runtime when used in conjunction with compatible Tripp Lite systems. Multi-use form factor supports configuration in stacking, upright tower and rackmount applications using only 3 rac k spaces (3U). Includes heavy gauge cabling with high current DC connector for simple installation. Additional output connector allows multiple BP36V42-3U battery packs to be daisy-chained to the UPS for even longer extended run operation. Compatible UPS systems - SMART1500RMXL2Ua, SMX1500RTXL2U and other Tripp Lite UPS systems that specify the use of this battery pack.

Caractéristiques
  • Offers extended-run UPS operation when used in conjunction with compatible 36 Volt DC Tripp Lite UPS systems
  • Includes heavy gauge cabling with high current DC connectors for simple installation
  • Daisychain connector enables the connection of additional compatible 36 Volt external battery packs to the host UPS
  • Included mounting brackets support rackmount installation in 4 post racks using only 3 rack spaces (3U)
  • 2POSTRMKITHD option supports balanced 2 point center-mounting in 2 post equipment racks
  • 2-9USTAND option enables upright tower placement
  • Package includes - BP36V42-3U external battery pack with attached DC cabling, 4 post compatible mounting hardware, owner's manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires