Select Country and Language Canada / French
Changer de pays
BP48V24-2U | TRIPP LITE

TRIPP LITE | BP48V24-2U | External Battery Pack for UPS System

  • Réf. fabricant BP48V24-2U
  • PART #250354
Type: BATTERY
Description

BP48V24-2U rack/tower external battery pack offers extended battery runtime when used in conjunction with compatible Tripp Lite systems. Multi-use form factor supports configuration in stacking, upright tower and rackmount applications using only 2 rack spaces (2U). Includes heavy gauge cabling with high current DC connector for simple installation.
Compatible UPS Systems - SMART2200RMXL2U, SMART2600RM2U & SMART3000RM2U and other Tripp Lite UPS systems that specify the use of this battery pack.

Caractéristiques
  • Offers extended-run UPS operation when used in conjunction with compatible Tripp Lite UPS systems
  • Supports stacking or rackmount installation using only 2 rack spaces (2U)
  • Includes heavy gauge cabling with high current DC connectors for simple instlation
  • Multiple BP48V24-2U packs via 48 V DCSPLITTER*
Applications

Ideal means of lengthening the battery runtime provided by compatible Tripp Lite UPS systems. Battery pack may be ordered at time of original UPS purchase or sourced at a later date to extend runtime performance if site power conditions deteriorate and longer battery runtime is desired.

Spécifications
  • 2U External Rack/Tower Battery Pack
  • DC System Voltage: 48 Volt DC
  • UPS Connection: Attached Cable With Blue 175 Amp DC Connector
  • Typical Battery Lifespan: 4-6 Years Typical (North America)
  • Installation Form Factors Supported With Included Accessories: 4 Post 19 Inch Rackmount
  • Installation Form Factors Supported With Optional Accessories: 2 Post Rackmount (2POSTRMKITWM), Wallmount (2POSTRMKITWM), Tower (2-9USTAND), 2-4 Post Front Rail Rackmount (UPSHDEARKIT)
  • Unit Dimensions (HxWxD): 3.5 Inch x 17.5 Inch x 13.5 Inch (8.9 cm x 44.5 cm x 34.3 cm)
  • Unit Weight: 63 lb (28.6 kg)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires