Select Country and Language Canada / French
Changer de pays
BP72V18 | TRIPP LITE

TRIPP LITE | BP72V18 | External tower battery pack, extends runtime of select compatible Tripp Lite SmartOnline UPS Systems with 72 V DC external battery connector, daisy-chain capability

  • Réf. fabricant BP72V18
  • PART #273265
Description

BP72V18 external battery pack offers extended battery runtime when used in conjunction with compatible Tripp Lite systems. Includes heavy gauge cabling with high current DC connector for simple installation. Additional output connector allows multiple battery packs to be daisy-chained to the UPS for even longer extended run operation. COMPATIBLE UPS SYSTEMS - SU3000XL and other Tripp Lite UPS systems that specify the use of this battery pack.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Offers extended-run UPS operation when used in conjunction with compatible 72 Volt DC Tripp Lite UPS systems
  • Includes heavy gauge cabling with high current DC connectors for simple installation
  • Daisychain connector enables the connection of additional compatible 72 Volt external battery packs to the host UPS
  • Included mounting brackets support rackmount installation in 4 post racks using only 3 rack spaces (3U)
  • 2POSTRMKITHD option supports balanced 2 point center-mounting in 2 post equipment racks
  • 2-9USTAND option enables upright tower placement
  • Package includes - BP72V28RT-3U external battery pack with attached DC cabling, 4 post compatible mounting hardware, owner's manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires