Select Country and Language Canada / French
Changer de pays
BP72V28RT3U | TRIPP LITE

TRIPP LITE | BP72V28RT3U | External tower battery pack, extends runtime of select compatible Tripp Lite SmartOnline UPS Systems with 72 V DC external battery connector, 3U

  • Réf. fabricant BP72V28RT3U
  • PART #381522
Type: BATTERY
Description

BP72V28RT-3U rack/tower external battery pack offers extended battery runtime when used in conjunction with compatible Tripp Lite systems. Multi-use form factor supports configuration in rackmount or stacking applications using only 3 rack spaces (3U). Upright tower configuration supported with optional 2-9USTAND accessory. Includes heavy gauge cabling with high current DC connector for simple installation. Additional DC connector enables the daisy-chaining of multiple external battery packs for longer extended run capability. COMPATIBLE UPS SYSTEMS - SU3000RTXL3U, SUINT3000RTXL3U, SU3000XL, SU2200XL and other Tripp Lite UPS systems that specify the use of this battery pack.

Caractéristiques
  • Offers extended-run UPS operation when used in conjunction with compatible 72 Volt DC Tripp Lite UPS systems
  • Includes heavy gauge cabling with high current DC connectors for simple installation
  • Daisychain connector enables the connection of additional compatible 72 Volt external battery packs to the host UPS
  • Included mounting brackets support rackmount installation in 4 post racks using only 3 rack spaces (3U)
  • 2POSTRMKITHD option supports balanced 2 point center-mounting in 2 post equipment racks
  • 2-9USTAND option enables upright tower placement
  • Package includes - BP72V28RT-3U external battery pack with attached DC cabling, 4 post compatible mounting hardware, owner's manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires