Select Country and Language Canada / French
Changer de pays
BR1500G | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | BR1500G | APC Power Saving Back-UPS Pro 1500

  • Réf. fabricant BR1500G
  • PART #425748
Capacity VA/watts: 1,500/865
Run Time (Min.) Full/Half Load: 3/12
Size: 1500
Type: UNINTERRUPTIBLE POWER SUPPLY
Caractéristiques
  • Extendable runtime - Connect additional batteries to your UPS to provide extended runtime in the event of a power outage
  • Hot-swappable batteries - Ensures clean, uninterrupted power to protected equipment while batteries are being replaced
  • Lifetime data recovery warranty - Provides peace of mind by providing professional data recovery services in the event data is lost due to the failure of the unit
  • Building wiring fault indicator - This LED informs users of potentially dangerous wiring problems in the wall circuit
  • Battery and surge protected outlets - Back up and protect your hardware and data during power outages, surges and spikes
  • Dataline surge protection - Provides protection of connected equipment from power surges on the data lines
  • Surge only outlets - Protect secondary electronics from surges and spikes without reducing battery power used to run primary electronics during an outage
  • Energy management function - Energy saving feature automatically power off peripherals when the a master device, usually a PC, hibernates or is shut down; power to peripherals is immediately restored when the master device wakes up or is switched on
  • Boost and trim automatic voltage regulation (AVR) - Gives higher application availability by correcting low and high voltage conditions without using the battery (not available on all models)
  • Green mode - Patent pending operating mode that bypasses unused electrical components in good power conditions to achieve very high operating efficiency without sacrificing any protection
  • Customizable voltage transfer points - Adjust the voltage points (widen or tighten the range) where your UPS transfers to battery to maximize useful battery life and protect sensitive electronics
  • Customizable voltage sensitivity - Toggle between pre determined voltage transfer points depending on your power quality (high, medium or low sensitivity) maximizing useful battery life and protecting sensitive electronics
  • Intelligent battery management - Maximizes battery performance, life and reliability through intelligent, precision charging
  • Cold start capable - Provides temporary battery power when the utility power is out
  • Battery failure notification - Provides early warning fault analysis on batteries enabling timely preventive maintenance
  • Automatic self test - Periodic battery self-test ensures early detection of a battery that needs to be replaced
  • Transformer block spaced outlets - Protect equipment with input transformer blocks without blocking access to other receptacles
  • R
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires