Select Country and Language Canada / French
Changer de pays
BR2 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | BR2 | 2 Space (3-1/2) Brush Grommet Panel

  • Réf. fabricant BR2
  • PART #334554
Description

The brush grommet panel provides a clean, organized cable entry method when mounted above any work surface. Features a built-in cable management tray, available in one and two space versions. Also fits in opening on all MW Series top options.

Caractéristiques
  • Provides a clean, organized cable entry method when used in conjunction with any work surface
  • Features a built-in cable management tray
  • Available in 1 and 2 space versions
  • 2 space brush grommet panel fits in opening on all MW Series top options
  • Clean, organized cable entry method