Select Country and Language Canada / French
Changer de pays
BR500CI-AS | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | BR500CI-AS | APC Back-UPS 500, 230V without auto shutdown software, ASEAN

  • Réf. fabricant BR500CI-AS
  • PART #542756
Size: 500
Type: UNINTERRUPTIBLE POWER SUPPLY
Caractéristiques
  • Status Indicator LED's - LED status indicators for each phase and an audible alarm provide immediate failure notification when surge suppression circuitry has been damaged by a heavy strike or surge
  • Resettable circuit breaker - Easy recovery from overloads; no need to replace a fuse
  • Adjustable voltage sensitivity - Provides the ability to adapt the UPS for optimal performance in specific power environments or generator applications
  • Adjustable voltage transfer points - Maximizes useful battery life by widening the input voltage window or tightening the output voltage regulation
  • Audible alarms - Provides notification of changing utility power and UPS power conditions
  • Automatic self test - Periodic battery self-test ensures early detection of a battery that needs to be replaced
  • Boost automatic voltage regulation (AVR) - Preserves battery life and maximizes runtime by correcting low voltages without discharging the battery
  • Battery failure notification - Provides early warning fault analysis on batteries enabling timely preventive maintenance
  • Safety agency approved - Ensures the product has been tested and approved to work safely with the connected service provider equipment and within the specified environment
  • Battery and surge protected outlets - Back up and protect your hardware and data during power outages, surges and spikes
  • Surge only outlets - Protect secondary electronics from surges and spikes without reducing battery power used to run primary electronics during an outage
  • Intelligent battery management - Maximizes battery performance, life and reliability through intelligent, precision charging
  • LED status display - Quickly understand unit and power status with visual indicators
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires