Select Country and Language Canada / French
Changer de pays
BRS-TOW-4100A | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | BRS-TOW-4100A | Recording Station IP Video Management Appliance; Integrated Workstation/Recorder; 4U (4-bay) Tower Chassis; JBOD; 4 TB (4x1 TB) Field Replaceable HDD; Internal DVD Writer; Includes 8-channel License (Expandable to 64)

  • Réf. fabricant BRS-TOW-4100A
  • PART #534866
Audio: NO
Capacity: 64 CHANNEL
Mount Type: DESKTOP
Storage Capacity: 4 TERABYTES
Type: DVR
Description

Must be a reseller to purchase this product

Caractéristiques
  • Recording and Management Software for IP video
  • Connect up to 64 video sources per station
  • Supports Bosch H.264/MPEG-4, third-party MPEG-4 and JPEG devices, ONVIF camera and encoder devices
  • HD / Megapixel camera support
  • Unlimited remote receiver stations
  • Web browser remote access and viewing
  • Low bandwidth (WAN) support
  • Interfaces with Bosch intrusion, fire and access solutions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires