Select Country and Language Canada / French
Changer de pays
BS-678 | TOA ELECTRONICS INC

TOA ELECTRONICS INC | BS-678 | Wooden box type, 70.7/100 V transformer (3 W), white, sold in pairs

  • Réf. fabricant BS-678
  • PART #394362
Type: SPEAKER
Description

The BS-678 is a double-cone type speaker with a wooden cabinet that has a stylish, compact and unobtrusive design and that delivers highly cost-effective performance. A push-in type input connector allows easy cable connections and bridge wiring. The s electable input impedance can be easily adjusted by changing the tap position of the unit's transformer. The 6" (16cm) double cone speaker unit ensures high-quality sound, making the BS-678 models ideal for BGM and announcement applications. Model opti ons include white or black enclosures and with or without attenuator. The BS-678 can be installed in either a horizontal or a vertical orientation. Its structure permits direct wall installation with supplied screws. The front baffle can be easily moun ted on or removed from the cabinet by using the V-shaped spring attached to the baffle.

Must be a reseller to purchase this product

Caractéristiques
  • Stylish, Compact and Unobtrusive Design
  • Quick and Easy Installation, Which Saves Time on Setting-Up
  • High Cost-Effectiveness
  • Horizontal/Vertical Installation
  • Ideally Suited for BGM and Announcements
  • Equipped with an Attenuator (BS-678T/678BT)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires