Select Country and Language Canada / French
Changer de pays
BS-GS2008 | BUFFALO AMERICAS

BUFFALO AMERICAS | BS-GS2008 | 8-port Gigabit Green Ethernet Web Smart Switch

  • Réf. fabricant BS-GS2008
  • PART #601379
Type: ETHERNET SWITCH (UNMANAGED)
Description

Buffalo's BS-GS2008 8-Port Gigabit Smart Switch offers an easy and cost-effective way to extend your business network at gigabit speeds with advanced management features. Plug and play installation requires no additional software or configuration; each auto-sensing gigabit port automatically detects and configures the correct connection while jumbo frame support and full duplex operation provide maximum performance, up to 16 Gbps total switching capacity. BS-GS2008 offers a host of comprehensive HTTP/HTTPS web-based network management features including VLAN, SNMP, DHCP snooping, STP support and 802.1p QoS. Along with 802.3az Green Ethernet technology, the BS-GS2008 includes an energy conservation feature that monitors the activity status of each port to reduce the total power consumed. Gigabit speeds, eco-minded operation, performance-minded features and a lifetime warranty make Buffalo's BS-GS2008 smart switch a perfect network extension solution for your office.

Caractéristiques
  • Lifetime warranty*
  • 8 gigabit Ethernet ports
  • 802.3az Green Ethernet
  • HTTP/HTTPS secure web management
  • VLAN support
  • SNMP support
  • Port trunking
  • STP support
  • DHCP snooping
  • Durable metal chassis
  • Full duplex operation offers switching capacity of up to 16 Gbps
  • Auto-MDIX provides fast plug and play setup with any Ethernet cable
  • Automatic energy conservation feature reduces total power consumption
  • Fanless, compact design offers silent and reliable operation
  • Compact for easy placement on a desktop
  • *requires product registration within 90 days
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires