Select Country and Language Canada / French
Changer de pays
BS-GS2024P | BUFFALO TECH

BUFFALO TECH | BS-GS2024P | 24-port Gigabit Green Ethernet PoE Web Smart Switch with 2 SFP Slots

  • Réf. fabricant BS-GS2024P
  • PART #601373
Type: ETHERNET SWITCH (UNMANAGED)
Description

Buffalo's BS-GS2024P 24-Port Gigabit PoE Smart Switch offers an easy and cost-effective way to extend your business network at gigabit speeds with advanced management features and the convenience of Power over Ethernet (PoE). Featuring 24 gigabit 802.3at PoE+ ports and a maximum 180W PoE budget, it provides sufficient power for standard networked devices. Auto-sensing gigabit ports automatically detect and configure the correct connection while 2 available SFP slots offer fiber connectivity. Jumbo frame support and full duplex operation provide maximum performance, up to 48 Gbps switching capacity. BS-GS2024P offers a host of comprehensive HTTP/HTTPS web-based network management features including VLAN, SNMP, port trunking, DHCP snooping, STP support and 802.1p QoS. The BS-GS2024 features power-saving 802.3az Green Ethernet technology and an energy conservation feature that monitors each port to reduce the total power consumed. Performance-minded features and a lifetime warranty make Buffalo's BS-GS2024P a perfect network extension solution.

Caractéristiques
  • Lifetime warranty*
  • 24 gigabit Ethernet ports
  • 24 x 802.3at PoE+ ports (30W per port)
  • 180W maximum PoE budget
  • 2 SFP ports compatible with 1000SX and 1000LX transceivers
  • 802.3az Green Ethernet
  • HTTP/HTTPS secure web management
  • VLAN support
  • SNMP support
  • Port trunking
  • STP support
  • DHCP snooping
  • Durable metal chassis
  • Internal power supply
  • Full duplex operation offers switching capacity of up to 48 Gbps
  • Auto-MDIX provides fast plug and play setup with any Ethernet cable
  • Automatic energy conservation feature reduces total power consumption
  • Fanless, compact design offers silent and reliable operation
  • Easily mount in a rack or on a wall, or place it on a desktop
  • *requires product registration within 90 days
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires