Select Country and Language Canada / French
Changer de pays
BS-GU2016P | BUFFALO TECH

BUFFALO TECH | BS-GU2016P | 16-port Gigabit Green Ethernet PoE Switch

  • Réf. fabricant BS-GU2016P
  • PART #601380
Type: ETHERNET SWITCH (MANAGED)
Description

Buffalo's 16-Port Gigabit PoE Switch BS-GU2016P offers an easy, cost-effective and energy-efficient way to extend your business network at gigabit speeds with convenient Power-over-Ethernet (PoE). Featuring 16 gigabit ports including 12 PoE ports and a maximum 120W PoE budget, it provides sufficient power for standard networked devices. Simply plug your network ready devices into one of the available Ethernet ports. Each AUTO-MDIX port automatically detects and configures the correct connection while optional jumbo frame support and full duplex operation provide maximum performance, up to 32 Gbps of total bandwidth. The BS-GU2016P features power-saving 802.3az Green Ethernet technology and an energy conservation feature that monitors the activity status of each port to reduce the total power consumed. Gigabit Ethernet, PoE and high power PoE, eco-minded operation, performance-minded features and a lifetime warranty make Buffalo's BS-GU2016P a perfect network extension solution for your office.

Caractéristiques
  • Lifetime Warranty*
  • 16 gigabit Ethernet ports
  • 12 x 802.3af PoE ports (15.4W per port)
  • 120W maximum PoE budget
  • 802.3az Green Ethernet
  • Durable metal chassis
  • Internal power supply
  • Full duplex operation offers switching capacity of up to 32 Gbps
  • Auto-MDIX provides fast plug and play setup with any Ethernet cable
  • Automatic energy conservation feature reduces total power consumption
  • Fanless, compact design offers silent and reliable operation
  • Easily mount in a rack or on a wall, or place it on a desktop
  • *requires product registration within 90 days
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires