Select Country and Language Canada / French
Changer de pays
BT3S-M0 | PANDUIT

PANDUIT | BT3S-M0 | Cable Tie, Metal Barb, 12.0"L (305mm), Standard, Weather-resistant, Black, Pack of 1000

  • Réf. fabricant BT3S-M0
  • PART #188874
Length (in.): 12.0
Max. Bundle Dia. (in.): 3.00
RoHS Compliant: YES
Std. Pkg.: 1,000
Type: CABLES TIES AND ACCESSORIES
_Color: Black
Caractéristiques
  • Greater resistance to damage caused by ultraviolet light - indoor or outdoor use
  • Dome-top head features unique patented design with round, smooth edges
  • Stainless steel locking barb provides consistent performance, reliability and infinite adjustability through entire bundle range
  • High strength and low thread force
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation (Light-Heavy cross section ties have a straight tip)
Spécifications
  • Barb Ty Cable Tie
  • Material: Weather-resistant Nylon 6.6
  • Color: Black
  • Cross Section: Standard
  • Locking Style: Locking
  • Minimum Loop Tensile Strength: 50 lb (222 N)
  • Plenum: No
  • Tool: GTS, GTSL, GS2B, GTH, GS4H, PTS, PTH, PPTS, STS2, STH2
  • Bundle Diameter: 0.06 - 3.00 Inch (1.5 - 76 mm)
  • Environment: Outdoor (UV Resistant)
  • Continuous Use Temperature Range: -76 to 185 deg F (-60 to 85 deg C)
  • Dimension: 12 Inch Length x 0.185 Inch Width x 0.05 Inch Thickness (305 mm x 4.7 mm x 1.3 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires