Select Country and Language Canada / French
Changer de pays
BT4S-C | PANDUIT

PANDUIT | BT4S-C | Cable Tie, Metal Barb, 15.1"L (384mm), Standard, Nylon, Natural, Pack of 100

  • Réf. fabricant BT4S-C
  • PART #190603
RoHS Compliant: YES
Type: CABLES TIES AND ACCESSORIES
Caractéristiques
  • For indoor use
  • Dome-top head features unique patented design with round, smooth edges
  • Stainless steel locking barb provides consistent performance, reliability and infinite adjustability through entire bundle range
  • High strength and low thread forceÔurved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation (Light-Heavy cross section ties have a straight tip)