Select Country and Language Canada / French
Changer de pays

BLONDER TONGUE | BTY-UHF-BB | Antenna Professional 11 element UHF broadband antenna.

  • Réf. fabricant BTY-UHF-BB
  • PART #385749
Antenna Type: UHF
Gain: 10
Number Element: 11
Signal Type: ANALOG

The BTY Series of professional quality antennas include single channel and broadband models designed for a variety of UHF and VHF applications. The BTY Series features high gain, narrow beamwidth, and low side lobes. All models can be shipped via UPS to reduce freight and handling costs. Square boom construction and end-sealed aluminum elements provide added strength, excellent wind resistance and exceptional weathering properties. On VHF models, the heavy duty mounting bracket is positioned at the antenna's center of gravity for balanced mounting to the mast. An optional cantilever mounting bracket (Stock No. 5760) is required for VHF antenna end mount installations. This optional mount permits attaching the VHF antenna to either a horizontal or vertical tower member. All UHF models are designed for end mounting due to their smaller physical size. The BTY Series Antennas can accommodate a maximum mast size of 2.5" O.D.(outside diameter). All models are 75 O impedance with an "F" connector.

  • High Gain, Low Sidelobes
  • BTY-UHF-BB Joins With BTY-LP-BB For a Combined U/V Antenna
  • HDTV Compatible
  • Rear Mount Simplifies Tower Mounting
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires