Select Country and Language Canada / French
Changer de pays
BUFEX | BOGEN

BOGEN | BUFEX | Attenuator, buffer, and speaker expander for amplified speakers

  • Réf. fabricant BUFEX
  • PART #304669
Description

The BUFEX is a continuously variable speaker attenuator that can remotely control the volume of a network of speakers. The BUFEX also provides output buffering for up to 150 self-amplified speaker inputs and allows speaker system expansion from existing 100 V, 70 V or 25 V central amplifier systems. The BUFEX includes a bypass function that can override the volume control knob setting (even if set low or off) when activated by a contact closure or open collector output. A PCB-mounted bypass trim control adjusts the volume when in bypass mode with a maximum of 12 dB of attenuation. This allows emergency announcements to be heard through all speakers in a system. The BUFEX fits into a single-gang electrical box.

Must be a reseller to purchase this product

Caractéristiques
  • Volume control for a network of speakers
  • Buffer drives up to 150 speakers
  • Bypass feature allows emergency announcements to be heard even when local speaker volume is set low or off
  • Expand 100/70/25 V systems
  • Ten position settings plus off
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires