Select Country and Language Canada / French
Changer de pays
BVC | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | BVC | Camera Software: manages up to 16 HD and/or SD video (Free Download via Web)

  • Réf. fabricant BVC
  • PART #459775
Type: SOFTWARE PACK
Description

The Bosch Video Client is a Windows PC application for live viewing and playback of network-connected cameras. The software package consists of a live viewing and playback application, and a configuration manager. The configuration manager allows the s ettings for supported devices to be configured. A stand-alone archive player will allow archive playback and authentication without any other workstation software. A set-up wizard is included with the package to help with the installation of the system . The Bosch Video Client software is optimized for use in small-to-medium size CCTV installations. It supports up to 16 cameras free of charge. This number can be increased to 128 by purchasing additional licenses. Viewing, archiving and playback of IP cameras licensed on VRM or Divar 700 recorder systems is free of charge

Must be a reseller to purchase this product

Caractéristiques
  • Live viewing of multiple cameras connected to a Divar 700, VRM or on the network.
  • Local recording and snapshots
  • PTZ control and digital zoom
  • Playback and export from on-camera storage, VRM and Divar 700
  • Motion and forensic search
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires