Select Country and Language Canada / French
Changer de pays
BW1.5I-D | PANDUIT

PANDUIT | BW1.5I-D | Cable Tie, Wing Push Mount With Metal Barb, 6.6"L (168mm), 1.5" Maximum Bundle Diameter, Intermediate Cross Section, Nylon 6.6, Natural, Pack of 500

  • Réf. fabricant BW1.5I-D
  • PART #PAN-BW1.5I-D
Cable Tie Diameter: 1.5"
RoHS Compliant: YES
Size: 6"
Type: CABLES TIES AND ACCESSORIES
Caractéristiques
  • Natural Nylon material for indoor use
  • Weather-resistant material has greater resistance to damage caused by ultraviolet light - indoor or outdoor use
  • Combines cable tie, mount and fastener into a single part
  • Used to attach bundles to another surfacesuch as a flat panel
  • Anchor is easily pressed into a pre-formed hole and locks in place
  • Wings provide constant tension for a stable, secure and rattle-free installation
  • Stainless steel locking barb provides consistent performance, reliability and infiite adjustability through entire bundle range
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires