Select Country and Language Canada / French
Changer de pays
C-10H1-L30M | SERVER TECHNOLOGY

SERVER TECHNOLOGY | C-10H1-L30M | Metered C-10H

  • Réf. fabricant C-10H1-L30M
  • PART #440768
Number of Outlets: 10
Type: RACK MOUNT PDU
Description

Increasing power demands and density in the equipment cabinet requires new functionality from your cabinet PDU. The Sentry Cabinet PDU product family uniquely meets these demands. The Sentry Cabinet or Rack Power Distribution Unit (CDU) is an intelligent PDU with local LED input current monitoring, allowing network engineers to utilize the Cabinet PDUs True RMS Power Monitor to precisely measure the current (in amps) that network devices are drawing on the power circuit. As new equipment units are added to the power drop, immediately observe its impact on the cumulative current draw. This allows the engineer to safely load each circuit to its maximum allowable load capacity without the danger of overloading the power circuit. This Cabinet PDU meets new UL 60950-1 Branch Circuit Protection requirements. Each branch circuit utilizes a Bussman SC fuse as an Overcurrent Protection Device (OCPD). Now you can safely run 30-amp power drops to your server cabinet where individual outlet receptacles have lower output ratings (i.e., 20-amps). Learn more about Branch Circuit Requirements in PDUs.

Caractéristiques
  • Branch Circuit Protection: Compliant to UL 60950-1
Spécifications
  • Outlets: (10) NEMA 5-20R
  • Available InputVoltages: 100-120V 50/60 Hz
  • Rated Amperage: 30A
  • Available Input Cord: NEMA L5-30PCordset, 10 ft (3m)
  • Dimensions(L x W x D): 1.75" x 17" x 5"(44x432x127mm)
Infos techniques et normes

cTUVus UL 60950-1-2003
CAN/CSA 22.2 No. 60950-1:2003
TUVGS EN 60950-1:2001
FCC Class A, Part 15
CE
EMC-EN 55022 Class A, EN 55024

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires