Select Country and Language Canada / French
Changer de pays
C-16HF2-C20 | SERVER TECHNOLOGY

SERVER TECHNOLOGY | C-16HF2-C20 | 2U Rack Mount Fail-Safe Transfer Switch CDU, Outlets: (16) IEC C13, Input: 208 - 240 Volt, 50/60 Hz, 16 Amp (20 Amp Maximum) Input, 12 Amp (15 Amp Maximum) Output, Input Cord: Use PTCORD, IEC C20 Connector

  • Réf. fabricant C-16HF2-C20
  • PART #558187
Number of Outlets: 16
Type: RACK MOUNT PDU
Caractéristiques
  • Dual power source input
  • Each input supplies power to half of the outlets
  • Input power cables for NEMA L5-30P, L6-30P, IEC 60390/C19
  • Monitor load per circuit Indicator LEDs
  • Inputs must have same voltage
  • Transfer Switch is compatible with a UPS that provides a sin wave AC output waveform UPS Compatibility
  • Power transfer in 10 - 16 mS maximum transfer rate
  • Digital true RMS input current at +/- 10% and 0.1 amp resolution (to 9.9 Amp measurement, 1 amp at > 10 Amp)
Spécifications
  • 2U Rack Mount Fail-Safe Transfer Switch CDU
  • Type: Metered North America
  • Input Connector: IEC C20
  • Input Cord: Use PTCORD
  • Input Current: <= 16 Amp (20 Amp Maximum)
  • Input Voltage Rating: 208 - 240 Volt L-L Nominal, 50/60 Hz
  • Outlets: (16) IEC C13
  • Output Current Rating: = 12 Amp (15 Amp Maximum)
  • Output Usable/Max Power: 3.3 kW/4.1 kW At 208 Volt
  • Branch Circuit Protection: 20 Amp Fuse, Two (2) Branches Per Input, <16 Amp Current Rating; Interrupt Rated At 100 kAIC
  • Operating Temperature: 32 to 104 deg F (0 to 40 deg C)
  • Storage Temperature: -40 to 185 deg F (-40 to 85 deg C)
  • Relative Humidity: 8 - 90% Non-Condensing
  • Dimension: 17.20 Inch Length x 14.13 Inch Width x 3.48 Inch Depth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires