Select Country and Language Canada / French
Changer de pays

VIKING ELECTRONICS | C-200 | Door Entry Control for 1 Entry Phone, Provides C.O. Sharing, Call Waiting and One Auxiliary Contact

  • Réf. fabricant C-200
  • PART #368477
Digital: NO
Multiple Mailboxes: NO

The C-200 allows single line telephones or a telephone system to share a phone line with a single Viking entry phone. Tenants may answer an entry phone call and converse with the visitor. The C-200 provides a "Call Waiting" tone when the phone line is in use. Tenants may call out to the entry phone for monitoring purposes. Auxiliary contacts are provided to operate a doorbell, or activate a camera, lights, etc.

If additional features (such as doorstrike, multiple entry phones with caller ID, ankeyless entry) are needed, use the Viking model C-2000B.

Must be a reseller to purchase this product

  • Allows single line telephones or a telephone system to share a phone line with a door entry phone
  • House phones ring with C.O. line cadence or distinctive ring when the entry phone "Call" button is pressed
  • Compatible with these Viking entry phones:
  • - E10A, E-20B, E-30, E-35, E-40 and E-50 Phones
  • - K-1500-7 Stainless Steel Panel Phone
  • - Or use with any analog phone
  • Provide entry phone activated chimes and whole house paging when used with a Viking model SLP-1 Single Line Paging Controller
  • Produces uble "Call Waiting" tones if the entry phone is activated when the house phones are already on a call
  • One set of normally open and normally closed contacts available for operating a doorbell, camera, lights, etc.
  • Add door strike capability with the Viking model RC-2A Remote Touch Tone Controller
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires