Select Country and Language Canada / French
Changer de pays
C-2000B | VIKING ELECTRONICS

VIKING ELECTRONICS | C-2000B | Door Entry Control for 1-4 Entry Phones, Provides C.O. Sharing, Caller ID, Door Strike and Keyless Entry

  • Réf. fabricant C-2000B
  • PART #393145
Type: ACCESSORIES
Description

The C-2000B now offers two operational modes for added flexibility. In the Single Line Ring Through Mode, the C-2000B allows single line phones to share a phone line with 1 to 4 entry phones. Tenants may converse with visitors and activate a contact cl osure to control gates or strikes. The C-2000B provides entry phone "Caller ID" and "Call Waiting Caller ID" and a "Call Waiting" tone when the phone lines is in use. Tenants may gain entry at each location by entering a keyless entry code.



In thenalog Station Dial Through Mode, the C-2000B allows 1 to 4 entry phones to share one analog PABX extension or telephone line and place outgoing calls. When a remote party answers, they can converse with visitors and activate a contact closure to contro l gates or strikes. Monitoring entry phones, forcing doorstrike relays to operate or remote programming of the C-2000B can be accomplished by calling the analog PABX extension or telephone line connected. Authorized personnel may gain entry at each loc ation by entering a keyless entry code.



In either operational mode, the secure relay control of the C-2000B prevents the entry phone from dialing the activation code on the keypad of the entry phone or using a hand held touch tone dialer. An auxilry input is available for connecting a lighted doorbell switch, a common garage door opener/receiver or an auxiliary keyless entry keypad.



Must be a reseller to purchase this product

Caractéristiques
  • Allows 1-4 entry phones to share a single telephone line with a residential or business telephone system
  • Compatible with the following Viking entry phones:
  • - E-10A, E-20B, E-30, E-35, E-40, E-50, E-60, E-65, E-70, and E-75 Phones
  • - K-1500-7 Stainless teel Panel Phone
  • - K-1700-3 and K-1705-3 Phone with Keypad
  • - K-1900-8 Stainless Steel Panel Phone with Keypad
  • - Or use with any analog touch tone phone
  • Provide entry phone activated chimes and whole house paging when used with an SLP-1 or SLP-4
  • Up t different keyless entry codes / "one time use" keyless entry codes per entrance
  • Up to 6 master keyless entry codes for use at any entrance
  • Analog Station Dial Through Mode allows entry phones to connect to analog PABX station or telephone line
  • Optionl "Privacy Number" allows only selected visitors to call from an entry phone
  • Provides "Caller ID" and "Call Waiting Caller ID"
  • Produces "Call Waiting" tones
  • Lighted doorbell switch input to activate entry phone call
  • One set of normally open and normay closed contacts available for each entry phone
  • Programmable contact activation time
  • Auxiliary input to activate timed auxiliary contacts
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires