Select Country and Language Canada / French
Changer de pays
C-3000 | VIKING ELECTRONICS

VIKING ELECTRONICS | C-3000 | 1 to 96 Unit Apartment Entry System

  • Réf. fabricant C-3000
  • PART #667926
Description

This entry system is designed to utilize a building's existing telephone wiring and to address a variety of apartment entry applications. Viking's C-3000 Entry System provides secure multi-tenant building access, without the need for any C.O. lines; th e only requirement is that each tenant have a touchtone telephone set wired to their apartment. The C-3000 performs equally as well in installations where C.O. lines are present. An individual C-3000 module has a 12-tenant capacity; for larger applicat ions, a maximum of eight (8) C-3000 modules can be interconnected, allowing a total system capacity of up to 96 tenants. A C-3000 system consists of at least one Master C-3000 module, and as many as seven Slave modules.



From either of two entry doors, visitors may ring a tenant's telephone with a distinctive cadence, alerting the tenant of their arrival. The C-3000 provides call waiting tones if the tenant's line is in use. Theenant may then converse freely with the visitor via their existing telephones. Once identified, the tenant can let the visitor in by entering a single touch-tone on the keypad of the tenant's telephone set.



Must be a reseller to purchase this prodt

Caractéristiques
  • Utilizes building's existing telephone wiring, yet functions with or without tenant CO lines
  • No monthly charges for a dedicated line
  • Tenants do not require phone service
  • Programmable keyless entry code for each tenant
  • Distinctive ring cadence and calwaiting
  • Programmable from dedicated programming phone
  • Supports (2) entry doors and (2) door strikes
  • 12-tenant capacity may be expanded to 96 tenants at any time
  • Compatible with Viking's vandal-resistant K-1700-3, K-1900-8 or any Touch Tone phone
  • May wired so that tenants may talk to visitors without disrupting C.O. modem transmissions
  • Allows visitors to leave voice messages on tenants personal answering machines
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires