Select Country and Language Canada / French
Changer de pays
C-4000 | VIKING ELECTRONICS

VIKING ELECTRONICS | C-4000 | 250 Unit Apartment/Office Entry System with up to 4 Entry Points and Keyless Entry or Proxy Card Entry

  • Réf. fabricant C-4000
  • PART #667927
Description

The C-4000 converts any four touch tone phones into multi-number auto dialers that will store up to 250 telephone numbers in non-volatile memory. Use with Viking's K-1700-3 or K-1900-8 phones to provide vandal-resistant handsfree or handset communicati on from entry points to apartments or offices.



When a call initiated by the C-4000 is answered by an apartment or business tenant, a built-in contact closure may be activated to control an electric gate or door strike. Up to 250 entry codes may al be programmed providing tenants with keyless entry or optional PRX-1 Card Readers may be added for Proximity card entry.



The C-4000 can be programmed locally or remotely using a standard Touch Tone phone. The C-4000 has built-in user dialing restction to help prevent unauthorized calls and toll fraud.



Must be a reseller to purchase this product

Caractéristiques
  • RS-232 Port for programming via a PC
  • Remote or local Touch Tone programmable
  • Supports 4 entry points
  • Supports 4 Wiegand type card readers
  • Compatible with Viking's vandal-resistant K-1700-3, K-1900-8 or any Touch Tone phone
  • Non-volatile memory (no baries required)
  • Stores 250 tenant Touch Tone phone numbers and 250 entry codes
  • Programmable tenant's relay activation code
  • Programmable Master entry code & Maintenance Personnel entry codes
  • Programmable call timer
  • Normally open and normally closed re contacts for controlling door strikes, magnetic locks, gates, etc.
  • Touch Tone toll restriction
  • Allows 911 and 311 outside calls (Programmable)
  • LOG BUS data output for logging entry events
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires