Select Country and Language Canada / French
Changer de pays
C1-US | COMNET

COMNET | C1-US | Rack Mount Card Cage

  • Réf. fabricant C1-US
  • PART #394024
Design Features: MODULAR PORT CONFIGURATION
Device Technology: MIXED
No Exp Modules/Slots: 9-12
Number of Ports: 13-24
Power Cords: USA
Type of Device: CHASSIS SWITCH
Description

The design approach employed by ComNet(TM) for equipment mounted within the card cage rack unit (C1-CH) with modular power supply (C1PS), provides for the elimination of a single-point failure in the event of a major fault within any module located within the chassis rack. This is accomplished through the use of automatic electronic current limiting within each rackmountable module, rather than providing the current limiting within the power supply unit which supports the power requirements for equipment located within the rack. In nearly all competing designs,a major fault within a module, located within the chassis rack, results in the power supply unit going into a current limiting condition, and as a result, all of the modules within the rack shut down. The rack design employed by ComNet(TM) eliminates this possibility, as only the faulty module shuts down, and the operation of the other modules within the rack continue unimpaired. This automatic current limiting feature is also self resetting, should the fault or overload be of a temporary or intermittent condition. Furthermore, all modules located within the chassis rack are hotswappable, so that it is not necessary to power-down the rack when removing or replacing modules.

Must be a reseller to purchase this product.

Caractéristiques
  • Automatic electronic current limiting feature
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • (14) Fourteen 1-inch rack slots available
  • All modules located within the chassis rack are hot-swappable
  • Lifetime Warranty
Spécifications
  • RoHS: Y
  • Product Type: Video
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires