Select Country and Language Canada / French
Changer de pays
C100X025YJT | PANDUIT

PANDUIT | C100X025YJT | ThermTrans, Comp Label, Adhesive Polyester, 1.00" W x.25" H, White 3" Core, 10,000 labels

  • Réf. fabricant C100X025YJT
  • PART #PAN-C100X025YJT
Label Types: POLYESTER
RoHS Compliant: YES
Size: 1"
Type: LABELS
Description

Thermal Transfer, Component Label, Adhesive Polyester, 1 Inch Wide x 0.25 Inch High, White, 3-Inch Core, Labels offer crisp, clear legends with superior legibility, Available in polyester, vinyl cloth, and polyimide materials and supplied on rolls, Designed for use with thermal transfer desktop printers, including the TDP43ME and TDP42HY printers, Panduit labeling software packages include all label formats for quick and easy label production.

Caractéristiques
  • Labels offer crisp, clear legends with superior legibility
  • Available in polyester, vinyl cloth, and polyimide materials and supplied on rolls
  • Designed for use with thermal transfer desktop printers, including the TDP43MY and TDP42HY printers
  • Panduit labeling software packages include all label formats for quick and easy label production
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires