Select Country and Language Canada / French
Changer de pays
C1033-741 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | C1033-741 | C-Series SlimFrame Cabinet; 19"W x 84"H x 30"D; Black; Top Panel - Vented; Rail Type - Square Punched; Sides - Yes; Front Door - Perforated Metal Door; Rear Door - Perforated Metal Door; Partially Assembled (Knocked Down)

  • Réf. fabricant C1033-741
  • PART #237082
Airflow: FRONT-TO-REAR
Color: BLACK
Dimensions: 84"H x 30"D
Material: ALUMINUM
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 30"
Overall Height: 84"
Overall Width: 24"
Rack Units: 43U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: FREE-STANDING
Vendor No.: C1033-741
_Color: Black
Description

The SlimFrame cabinet system is an ideal storage solution for EIA standard 19" rack-mountable equipment that fits on a standard, 24" raised floor tile and provides up to 43 RMU of space. It can be configured to meet a wide variety of application requirements. The cabinet can bay to any existing MegaFrame to meet the demand for data storage expansion. Multiple SlimFrame cabinets bay together by selecting variations without side panels and using the included multi-bay attachment hardware kit.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires