Select Country and Language Canada / French
Changer de pays
C10P | AMERICAN FIBERTEK

AMERICAN FIBERTEK | C10P | Eight Fast Ethernet/two Gigabit Ethernet SFP pluggable port version

  • Réf. fabricant C10P
  • PART #339152
Design Features: FIXED PORT CONFIGURATION
Device Technology: 100BASET
No Exp Modules/Slots: 0
Number of Ports: 5-12
Power Cords: USA
Type of Device: STANDALONE SWITCH
Description

The Commander Series are fully managed 10-port network switches specifically designed for operation in mission-critical applications. They have two gigE ports and eight Fast Ethernet ports. V'nes Scout environmental sensing features are built in to eve ry Commander Switch and will support up to 4 P-TA, P-VFP, or P-TAH.

Caractéristiques
  • Scout Environmental monitoring for any combination up to 4 P-TA P-TAH, or P-VFP intelligent sensing probes
  • Built-in Web services for programming, operations and monitoring - no client software required and can be used with most Web browser systems
  • Eight Fast Ethernet 10/100BASE-T ports
  • Two Gigabit Ethernet ports available in copper or fiber configurations for custom applications
  • Separate set-up menus for security and IT departments
  • Environmentally hardened for true security performance
  • Separate RS32/485 data "back channels" for IP based bi-directional communications
  • "OPEN PATH" API availability and AFI engineering support for integration with third-party hardware and software products
  • PoE af and PoE Plus
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires