Select Country and Language Canada / French
Changer de pays
C115 | FLUKE

FLUKE | C115 | C115 Soft Carrying Case

  • Réf. fabricant C115 | 2826063
  • PART #402911
Type: POWER
Description

Includes two padded pockets for protection of two test tools, such as a digital multimeter and 60 Series IR thermometer and a pouch for test leads and other accessories. Durable polyester 600D case construction for long life. Compatible with Fluke 20, 70, 11X, 170 Series digital multimeters and other similar format test tools. One-year warranty.

Caractéristiques
  • Includes two padded pockets for protection of two test tools, such as a digital multimeter and 60 Series IR thermometer and a pouch for test leads and other accessories.
  • Durable polyester 600D case construction for long life.
  • Compatible with Fluke 20, 70, 11X, 170 Series digital multimeters and other similar format test tools.
  • One-year warranty.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires