Select Country and Language Canada / French
Changer de pays
C1255-H48 | LEVITON

LEVITON | C1255-H48 | Patch Panel C1 QP 48 Port 2U

  • Réf. fabricant C1255-H48
  • PART #592538
Number of Ports: 48
Rack Units: 2
Caractéristiques
  • Aesthetic design and customizable face make panels ideal for today's most advanced networks
  • Panel face can be customized to feature any design, color, or logo
  • Made from advanced high-tech polymer - 10% stronger than standard 16 AWG metal patch panels, providing added support during termination
  • Panel includes two integrated patch cord managers that attach directly to the face of the panel, saving valuable rack space
  • Patch cord managers keep cables from obstructing view of port numbers
  • Integrated lens overlays and protects port numbers and panel designs and includes built-in label holders for additional labeling options
  • Design complements the features of Opt-X Ultra fiber enclosures and Versi-Duct cable management system
  • Each panel kitted with two integrated patch cord managers and two rear cable management bars
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires