Select Country and Language Canada / French
Changer de pays
C150X075YJC | PANDUIT

PANDUIT | C150X075YJC | P1 Cassette, Comp Label, Adhesive Polyester, 1.50" W x.75" H, White, 250 labels

  • Réf. fabricant C150X075YJC
  • PART #C150X075YJC
Label Types: POLYESTER
RoHS Compliant: YES
Size: 1 1/2"
Type: LABELS
Description

P1 Cassette, Component Label, Adhesive Polyester, 1.50 Inches Wide x 0.75 Inch High, White, Fast loading P1 Label Cassette includes both label material and ribbon to make changing labels easy, Multi-purpose labels for identifying flat surfaces such as components, control panels, circuit boards and general labeling, Die-cut labels designed to provide maximum aesthetic quality and appearance, Vinyl cloth labels can be repositioned or reused, Super Tack adhesive labels are ideal for rough, textured, or coated surfaces, Tamper resistant, destructible labels are designed to prevent easy removal.

Caractéristiques
  • Fast loading P1(TM) Label Cassette includes both label material and ribbon to make changing labels easy
  • Multi-purpose labels for identifying flat surfaces such as components, control panels, circuit boards and general labeling
  • Die-cut labels designed to provide maximum aesthetic quality and appearance
  • Vinyl cloth labels can be repositioned or reused
  • Super Tack adhesive labels are ideal for rough, textured, or coated surfaces
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires