Select Country and Language Canada / French
Changer de pays
C20-CH-6 | PELCO

PELCO | C20-CH-6 | Security Analog Camera, Box, Color, 650 TVL, 1/3 in. CCD, 12/24 V, NTSC

  • Réf. fabricant C20-CH-6
  • PART #478579
Environment: INDOOR / OUTDOOR
Form Factor: BOX
PoE: NO
Position Type: FIXED
Resolution: 650 TVL
Signal Process: ANALOG
Description

The C20-CH Series is Pelco's general purpose digital color CCD camera. It is designed for installations with fixed lighting conditions. Its full features insure that images are clear and crisp at all times under consistent light. The camera's size, com bined with its numerous features, makes it the ideal camera for most applications.

The C20-CH Series is an ultra high resolution digital camera with 650 TVL of resolution and 0.25 Lux minimum illumination. Camera features include autosensing power (24V AC or 12 V DC with internal synchronization), and automatic gain control (AGC).

The C20-CH Series includes automatic white balance (AWB) for difficult lighting situations, digital noise reduction for clearer image quality, and backlight compensation (BLC) that adjusts the picture to prevent objects from appearing dark due to a strong backlight.

The C20-CH Series also features built-in analytical capabilities including priV ACy zones, motion detection, and camera titles. These features are easily set using the on-screen menus. The convenient on-screen menu contains features that are not typically found in a general purpose camera including area masking, titling, pixel correction, and preset lighting profiles.

The C20-CH Series is quick and easy to install. The camera is also featured in Pelco's DomePak and ImagePak fixed camera dome/enclosure packages. The optional C10-UM wall/ceiling/rail mount kit offers easy installation in many nonenclosure applications, for all models.

The C20-CH Series has a standard CS lens mount and can be used with fixed, manual, or auto iris (DC drive) lenses. The iris is controlled through a standard 4-pin square connector that is included on all Pelco auto iris lenses.

Must be a reseller to purchase this product

Caractéristiques
  • 650 TV Lines
  • 0.25 Lux Sensitivity
  • 1/3-Inch Format CCD Imager
  • Digital Signal Processing
  • CS Lens Mount
  • Autosensing DC Drive Auto Iris
  • Digital Electronic Day/Night
  • Automatic/Manual White Balance Settings for Difficult Lighting Situatiole Automatic Gain Control
  • Advanced Backlight Compensation
  • Autosensing Power (24 VAC/12 V DC with Internal Synchronization)
  • 2D Digital Noise Reduction (DNR)
  • Privacy Zones
  • Built-in Unshielded Twisted Pair (UTP) Output
Spécifications
  • High Resolution Color NTSC Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires