Select Country and Language Canada / French
Changer de pays
C200105 | GALLAGHER

GALLAGHER | C200105 | Dual Cabinet, with Power Supply (8 A), Cool Grey

  • Réf. fabricant C200105
  • PART #479301
Description

Gallagher Cabinets are secure enclosures for the Gallagher controllers and devices. The Gallagher Single Cabinet is manufactured from a strong polycarbonate/ABS plastic alloy, has a UL 94 flame rating of HB and it provides one footprint for Gallagher C ontrollers and LOCAL BUS I/O PCBs. When a PCB is installed, optical tamper protection is provided for both the front and the rear.

This part is discontinued by the supplier. Use AXE # 526764 as suggested replacement.

Caractéristiques
  • Dual Cabinet and Power Supply
  • Room for 2 foot prints
  • Metal enclosure
  • Provides cable management
  • 8 Amp power supply
  • LED's for Low voltage
  • Dimensions 14.75 in.x 25.5 in.x 6 in.
  • Requires (2) 12 V DC 7 AHB (sold Separately)
  • Color: Cool
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires