Select Country and Language Canada / French
Changer de pays
C200X050YJJ | PANDUIT

PANDUIT | C200X050YJJ | Laser/Ink Jet, Comp Label, Adhesive Polyester, 2.00" W x.50" H, White, 1000 labels

  • Réf. fabricant C200X050YJJ
  • PART #PAN-C200X050YJJ
Label Types: POLYESTER
RoHS Compliant: YES
Size: 2"
Type: LABELS
Description

Laser/Ink Jet, Component Label, Adhesive Polyester, 2 Inches Wide x 0.50 Inch High, White, Labels can be printed in both laser and ink jet printers, Use for identifying patch panels, faceplates, punchdown blocks and other network systems hardware, Die-cut labels designed to provide maximum aesthetic quality and appearance, Available in adhesive polyolefin and non-adhesive polyester materials.

Caractéristiques
  • Labels can be printed in both laser and ink jet printers
  • Use for identifying patch panels, faceplates, punchdown blocks and other network systems hardware
  • Die-cut labels designed to provide maximum aesthetic quality and appearance
  • Available in adhesive polyolefin and non-adhesive polyester materials
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires