Select Country and Language Canada / French
Changer de pays
C201311 | GALLAGHER

GALLAGHER | C201311 | Command Centre Core Server Software

  • Réf. fabricant C201311
  • PART #451522
Operating System: WINDOWS XP AND WINDOWS 7
Product Type: OPERATING SYSTEM
Sales Category: SOFTWARE
Software Type: ACCESS CONTROL
Description

Command Centre (English Only) License; 16 x Doors, Notifications, 1 x Workstation, 1 x Competencies, Guard Tours, 1 Year Gallagher Software Maintanance.

Must be a reseller to purchase this product

Caractéristiques
  • Core Gallagher server software:
  • Includes 16 licensed doors (Expandable per door with license 2A8943)
  • Includes 1 Workstation License (2A8067), 1 Competency License (2A8959) and 3 Fence Controller Licenses (2A8945)
  • Now includes previously optional Notifications and Guard Tours licenses
  • All other licenses and options listed under the Site License C201900 are available
  • All hardware configurations under the Gallagher security system architecture are supported
  • Translated versions available - please note the language required on the Software Configuration form
  • Includes one year of Gallagher Software Maintenance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires