Select Country and Language Canada / French
Changer de pays
C297272 | GALLAGHER

GALLAGHER | C297272 | ISO Card - Mifare Plus, 2K, X Type

  • Réf. fabricant C297272
  • PART #479474
Description

Gallagher offers a range of cards and transponders for different reader technologies with various encoding options. Gallagher supports three variants of the MIFARE smart card:
- MIFARE Classic, Plus and DESFire EV1, as well as 125 kHz Proximity
- MIFARE contactless smart card technology
- Provides an increased level of security than previous generation access cards
- Is supported by many different systems, delivering multiple interoperability benefits
- Is produced by numerous card manufacturers - ensures a reliable supply chain

Spécifications
  • C297172 Mifare Plus ISO Card, 2K, S Type
  • C297272 Mifare Plus ISO Card, 2K, X Type
  • C297174 Mifare Plus ISO Card, 4K, S Type
  • C297274 Mifare Plus ISO Card, 4K, X Type
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires