Select Country and Language Canada / French
Changer de pays
C2US | COMNET

COMNET | C2US | Card Cage Rack + 2 90-264 V AC 50/60 hz Power Supply (Redundant)

  • Réf. fabricant C2US
  • PART #598581
Description

The C2 incorporates two C1PS Power Supply units that provide redundancy in the unlikely event of a power supply failure. Two AC line cords (one per power supply module) are provided, allowing each supply to be connected to a separate uninterruptible power supply, providing the highest level of reliability in mission-critical applications. An audio alarm provides an aural indication in the event that one of two power supply modules has failed. The design approach employed by ComNet(TM) for equipment mounted within the model C2 chassis rack unit with two modular C1PS power supplies, provides for the elimination of a single-point failure in the event of a major fault within any module located within the chassis rack. This is accomplished through the use of automatic electronic current limiting within each rack-mountable module, rather than providing the current limiting within the power supply unit which supports the power requirements for equipment located within the rack. In nearly all competing designs, a major fault within a module, located within the chassis rack, results in the power supply unit going into a current limiting condition, and as a result, all of the modules within the rack shut down. The C2 rack design employed by ComNet(TM) eliminates this possibility, as only the faulty module shuts down, and the operation of the other modules.

Must be a reseller to purchase this product.

Caractéristiques
  • Utilizes two C1PS power supply modules in a faulttolerant / redundant configuration
  • Automatic electronic current limiting feature
  • Failure relay (NO) for local or remote loss of power indication
  • Audio alarm in the event of power supply failure
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • (12) twelve 1-inch rack slots available
  • All modules located within the chassis rack are hot-swappable
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires