Select Country and Language Canada / French
Changer de pays
C2VED08I1626B1 | PANDUIT

PANDUIT | C2VED08I1626B1 | Vertical Exhaust Duct (VED), Net-Contain (TM), Adjustable From 16" To 26" High, Black, Use With 800mm Wide Net-Acess Cabinet

  • Réf. fabricant C2VED08I1626B1
  • PART #522461
Airflow/Thermal Mgt Type: VED/CHIMNEYS
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Description

Net-Contain Vertical Exhaust Duct (VED) for 800mm Wide Net-Access Cabinet, height adjustable from 16.0 Inches (406mm) up to 26.0 Inches (660mm).

Caractéristiques
  • Transfers heat load directly to return plenum to reduce the number of CRAH units - Lowers energy costs up to 40% and capital construction expenditures for increased network reliability and lowest cost of ownership
  • Prevents hot spots and allows installation of high-density server cabinets close together in new builds or existing data centers - Reduces the need for extra real estate and additional CRAH units for increased data center cooling
  • Works with leading server suppliers (HP, IBM, Dell, Sun) via uniform and proper air flow distribution within servers - Verified interoperability, minimizes risk of overheating for increased network reliability
  • Contains no moving parts to passively direct the heated air out of the data center - Eliminates acoustical noise and failure points for increased network reliability
  • Reduces the need for flow balancing in raised floor and return plenums - Minimizes local hot spots within the data center and improves CPU/network reliability
  • Infinitely adjustable within specified range of vertical exhaust system - Allows for variable ceiling heights and ease of installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires