Select Country and Language Canada / French
Changer de pays
C3 | COMNET

COMNET | C3 | 1 RU High, 3 Unit Card Cage, with 12 V DC, 2A Power Supply Included

  • Réf. fabricant C3
  • PART #598584
Description

The ComNet(TM) C3 is a 1 RU (1.75") high 19-inch rackmountable card cage unit capable of mounting up to three ComNet ComFit 1.0-inch wide modules. Ideally suited to those applications where rack space may be limited, the C3 may also be used in desk-top installations by the addition of user-installed rubber feet on the bottom of the cage and removal of the two rack-mount adapter brackets. Available in either a black anodized or satin silver finish, the C3 is provided with one external 120-240V AC pow er supply with a 12V DC at 2A output, and includes reverse polarity protection. Two separate isolated DC inputs are provided for mission critical/high reliability applications where power supply redundancy is required. ComNet ComFit PoE (Power over Eth ernet) modules may also be used, by replacing the power supply with a +48V DC unit, and connecting the supply output to the DC power input of each PoE module. Cooling is by natural air convection, eliminating the need for unreliable and noisy cooling f ans, or periodic air filter maintenance. The C3 is designed for long-term reliable operation in harsh industrial environments, and may be deployed in most out-of-plant installations, such as those found in intelligent transportation systems and factory automation/control applications. Plug-and-play design ensures ease of installation, and any module may be hot-swapped without any impact to the operation of the other modules within the card cage.

Must be a reseller to purchase this product.

Caractéristiques
  • Industrial Security:
  • - Video monitoring and surveillance -Surveillance of petrochemical, refinery, and other major critical-asset infrastructure installations
  • - Ethernet, serial data, audio, and contact closure transmission networks
  • ITS/Transportation:
  • - Traffic Operations Center (TOC)/head-end rack & desk-top mounted transmission equipment
  • - Intersection/roadway, toll barrier, and bridge and tunnel monitoring and surveillance systems
  • - Railroad and Light Rail Transportation (LRT) systems
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires