Select Country and Language Canada / French
Changer de pays
C300100 | GALLAGHER

GALLAGHER | C300100 | Controller 6000

  • Réf. fabricant C300100
  • PART #451523
Description

The Gallagher Controller 6000 is the interface between the Gallagher Command Centre Server and the distributed field hardware. Capable of processing, storing and communicating data in real time when the Gallagher Command Centre Server is offline, the Controller 6000 uses straight forward system architecture to provide powerful and flexible configuration.

Caractéristiques
  • Two RS485 connections, which may be individually configured to support HBUS, GBUS, or other communications
  • Controls up to 10 doors
  • 500,000 cardholders
  • Communicates directly with other Gallagher Controllers without requiring the Gallagher Command Centre server to be online over a LAN/WAN using TCP/IP for the purposes of monitoring, back-up and control
  • Provides connectivity to the 4H and 8H HBUS device modules as well as 4R and 8R reader modules
  • Provides I/O functionality via the Controller reader modules, with other I/O expansion options also available
  • Provides onboard front and rear tamper control
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires