Select Country and Language Canada / French
Changer de pays
C300101 | GALLAGHER

GALLAGHER | C300101 | Controller 6000 - High Spec

  • Réf. fabricant C300101
  • PART #451524
Description

The Gallagher Controller 6000 is a powerful modular, intelligent field controller for processing, storing and communicating large amounts of data in real time, independently of the Gallagher Command Centre server. In addition to managing access control and security functions, the Controller 6000 has the ability to physically enforce business rules, be aware of its environment, communicate with other systems nearby and make enriched access decisions based on variables from these systems. The Gallagher Controller 6000 features straightforward system architecture providing powerful and flexible configuration.
The Gallagher HBUS protocol runs at speeds up to 1 Mbps, substantially faster than most other RS-485 based communications protocols. All communications between the Gallagher Controller and the connected HBUS devices are secured using industry-leading authentication and encryption techniques. All HBUS devices are also actively monitored and alert the system when offline.

Caractéristiques
  • 6000 Controller High Spec (HS)
  • Includes 2 Ethernet ports (10/100/1000), Cabinet size 1/2 foot print
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires