Select Country and Language Canada / French
Changer de pays
C300400 | GALLAGHER

GALLAGHER | C300400 | T10 Reader - Mifare, Black Rev 1

  • Réf. fabricant C300400
  • PART #494675
Color: BLACK
Frequency: MULTIPLE
Product Type: ACCESS READER
Read Format: MULTI-FORMAT
Sales Category: ELECTRIC READERS AND KEYPAD
Description

Must be a reseller to purchase this product

Caractéristiques
  • T10 MIFARE card reader, mullion mounting
  • MIFARE Classic, Plus & DESFire EV1
  • Black
  • Advanced communication - Gallagher T Series Readers are equipped with a new high speed RS-485 communications protocol, HBUS
  • Environmentally friendly - RoHS compliant and designed for minimal power consumption
  • Durable - Gallagher T Series Readers are rated to IP68 for water and dust protection, and IK07 for impact protection
  • Unparalleled reader security through:
  • IT grade authentication and encryption between the reader and controller
  • Support for custom site encryption keys
  • Heartbeat monitoring to ensure reader status can be monitored in real time
  • Supports multiple card technologies including:
  • Mifare DESFire EV1, Mifare Plus and Mifare Classic
  • 125 kHz proximity technology (T11/ multi technology readers only)
  • Lifetime warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires