Select Country and Language Canada / French
Changer de pays
C300420 | GALLAGHER

GALLAGHER | C300420 | T12 Reader - Mifare, Black Rev 1

  • Réf. fabricant C300420
  • PART #541709
Product Type: ACCESS READER
Description

Must be a reseller to purchase this product

Caractéristiques
  • The Gallagher T12 Reader is a thin, contactless card reader, designed for mounting on square 'BS' format flushboxes, or for covering mounting holes of previously installed readers
  • The reader supports both HBUS and Cardax IV electrical connections, and is fully potted for maximum protection against dust and water ingress
  • Advanced communication - Gallagher T Series Readers are equipped with a new high speed RS-485 communications protocol, HBUS
  • Environmentally friendly - RoHS compliant and designed for minimal power consumption
  • Durable - Gallagher T Series Readers are rated to IP68 for water and dust protection, and IK07 for impact protection
  • Unparalleled reader security through:
  • IT grade authentication and encryption between the reader and controller
  • Support for custom site encryption keys
  • Heartbeat monitoring to ensure reader status can be monitored in real time
  • Supports multiple card technologies including:
  • Mifare DESFire EV1, Mifare Plus and Mifare Classic
  • 125 kHz proximity technology (T11/ multi technology readers only)
  • Lifetime warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires