Select Country and Language Canada / French
Changer de pays
C305400 | GALLAGHER

GALLAGHER | C305400 | T10 PIV Reader - Black

  • Réf. fabricant C305400
  • PART #CS512130
Color: BLACK
FIPS201 Compliance: FIPS201 COMPLIANT
Format: SMART
Frequency: 125 KHZ
Mounting: SURFACE MOUNT
Product Type: ACCESS READER
Read Format: SMART CARD
Sales Category: ELECTRIC READERS AND KEYPAD
Description

The Gallagher T10 PIV Reader is a thin, contactless card reader, designed for mounting on doors mullions, or where a small footprint reader is desirable. The reader supports HBUS electrical connections, and is fully potted for maximum protection against dust and water ingress. The Gallagher T10 PIV reader is certified as a Transparent Reader and is listed upon the GSA Approved Product List for FIPS 201 compliant products.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires