Select Country and Language Canada / French
Changer de pays
C37 | CRIMSON AV

CRIMSON AV | C37 | Ceiling mount box and VESA screen adaptor assembly for 13" to 37" screens

  • Réf. fabricant C37
  • PART #703437
Description

Attaches to standard 1.5" threaded extension columns. Can be used as retrofit on existing columns or combine with Crimson E-series fixed extensions or EA-series adjustable extensions and CA ceiling adapters to complete the solution. Continuous tilt of 20 forward with 360 rotation. Makes a secure screen installation quick and easy, simply hang the screen and turn the pre-assembled securing screw to lock the VESA adapter in place. Compatible with all 1.5" NPT threaded pipe.

Caractéristiques
  • VESA compatible 75x75mm, 100x100mm, 200x100mm, 200x200mm
  • Fast and easy installation
  • Pre-assembled securing screw
  • Up to 20 of continuous tilt and 360 rotation
  • Mounts to any 1.5" NPT threaded pipe
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires